Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

60V  1/2" MID-TQ IMPACT WRENCH (BT)

5701.6016601 - UNSPSC 27112713
60V  1/2" MID-TQ IMPACT WRENCH (BT) 60V  1/2" MID-TQ IMPACT WRENCH (BT)
60V  1/2" MID-TQ IMPACT WRENCH (BT)
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

292.03 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 31 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 60V DC
Drive Size 1/2" Square
Max Reverse Torque 590 FT-LBS (800Nm)
Max Tightening Torque Stage 1: 73 FT-LBS (100Nm); Stage 2: 221 FT-LBS (300Nm); Stage 3: 368 FT-LBS (500Nm)
No Load Speed 0-1,500 / 0 - 1,800 / 0 - 2,500 RPM
Impacts per minute 0-300 IPM
EAN 4065746645812

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
Electronic Torque & Speed Control
3 Pre-Set Torque Settings
Durable metal gear box housing
Built-in LED light for convenient illumination of the work area
BLDC Brushless motor Design
Bare Tool Only – Batteries & Charger sold separately.

Notices

Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.